![CY 40 L](/medias/INDXXXCMFLRX-YK-CRN-NR1-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU2NDV8aW1hZ2UvanBlZ3xhRGRsTDJnellTOHhNRFF4T0RZNE1qQXdNelE0Tmk5SlRrUllXRmhEVFVaTVVsaGZXVXRmUTFKT1gwNVNNVjlEUjE4ek1EQjRNekF3TG1wd1p3fDllNWI0MzJiNmJjZmMyNjlmMDNjNTNkNDEwNTk0NWVmMjUyMTFmNTc1MmMyMzZjOGRiNjUwOTVmY2VjZjQ0N2Q)
![CY 40 L](/medias/INDXXXCMFLRX-YK-CRN-NR1-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU2NDV8aW1hZ2UvanBlZ3xhRGRsTDJnellTOHhNRFF4T0RZNE1qQXdNelE0Tmk5SlRrUllXRmhEVFVaTVVsaGZXVXRmUTFKT1gwNVNNVjlEUjE4ek1EQjRNekF3TG1wd1p3fDllNWI0MzJiNmJjZmMyNjlmMDNjNTNkNDEwNTk0NWVmMjUyMTFmNTc1MmMyMzZjOGRiNjUwOTVmY2VjZjQ0N2Q)
794942
Cam Follower and Track Roller - Yoke Type
RBC BEARINGS
RBC BEARINGS
CY 40 L
RBC BEARINGS RBC BEARINGS
Description
CY 40 L CAM FOLLOWER BEARING ; NEEDLE ROLLER 1-1/4" SEALED AND CROWNED
Cam Follower Bearing; 3/8" Bore; 1-1/4" Roller Diameter; 3/4" Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Part #
CY40L
BDI #
794942
Details
52.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/CY-40-L/p/794942
Your Price
$ 52.96 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.091
EAN
0637400005344
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Inch
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
CY40L
Weight / LBS
0.2
Long Description
Cam Follower Bearing; 3/8" Bore; 1-1/4" Roller Diameter; 3/4" Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Bore
0.375 Inch | 9.525 Millimeter
Roller Diameter
1.25 Inch | 31.75 Millimeter
Roller Width
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh