https://www.bdiexpress.com/medias/INDXXXCMFLRX-YK-FLT-NR1-FC-CYR-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA1NHxpbWFnZS9qcGVnfGFEVXdMMmhtT0M4eE1EYzJPREU0TXprNE5ERTFPQzlKVGtSWVdGaERUVVpNVWxoZldVdGZSa3hVWDA1U01WOUdRMTlEV1ZKZk16QXdlRE13TUM1cWNHY3xmMDdmN2YxZDU5M2ZhNWE0ZDA0M2NjNmZjN2ExYTcxY2ZhZGMyOTJmYjU4MWUwZmMxNTNjNWZkZDkwZGY4Njhk
EBC
EBC
CYR 1-1/4 S
EBC EBC
Description
CYR 1-1/4 S NEEDLE YOKE ROLLER
Cam Follower Bearing; 3/8" Bore; 1-1/4" Roller Diameter; 3/4" Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Part #
CYR 1-1/4 S
BDI #
21488675
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/CYR-1-1-4-S/p/21488675
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.09
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Full Complement | Black Oxide Coating | Lubri-Disc Seal
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Long Description
Cam Follower Bearing; 3/8" Bore; 1-1/4" Roller Diameter; 3/4" Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Bore
0.375 Inch | 9.525 Millimeter
Roller Diameter
1.25 Inch | 31.75 Millimeter
Roller Width
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh