https://www.bdiexpress.com/medias/INDOBNCMFLRX-YK-FLT-NR1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5Mzl8aW1hZ2UvanBlZ3xhREEzTDJobU5DOHhNRFkwTWpNNE56VXpNemcxTkM5SlRrUlBRazVEVFVaTVVsaGZXVXRmUmt4VVgwNVNNVjh6TURCNE16QXdMbXB3Wnd8MjkyOThlNGVhMTAyYzYzY2QzYzhhNDA2MmM3YjE5Yjg0YzgzMDI2NjFlMTU0M2IxYzdmMjg2MDNkOTZjYmM5ZA
OSBORN LOAD RUNNERS
OSBORN LOAD RUNNERS
CYR 3 S
OSBORN LOAD RUNNERS OSBORN LOAD RUNNERS
Description
CYR 3 S LOAD RUNNER, YOKE/SEALED (SMARTCATALOG)
Cam Follower Bearing; 1" Bore; 3" Roller Diameter; 1.751" Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Not Relubricatable
Part #
0009221900
BDI #
25968990
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/CYR-3-S/p/25968990
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
1
Weight / Kilogram
0
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
High Alloy Steel Tread | Lubri-Disc Seal
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.osborn.com
Long Description
Cam Follower Bearing; 1" Bore; 3" Roller Diameter; 1.751" Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Not Relubricatable
Bore
1 Inch | 25.4 Millimeter
Roller Diameter
3 Inch | 76.2 Millimeter
Roller Width
1.751 Inch | 44.475 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh