![FG 10 30 EE NX-11](/medias/INDNADCMFLRX-YK-FLT-NR1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4OTN8aW1hZ2UvanBlZ3xhREJoTDJoak55ODVPRE0wTlRRM056QTNPVE0wTDBsT1JFNUJSRU5OUmt4U1dGOVpTMTlHVEZSZlRsSXhYek13TUhnek1EQXVhbkJufDYxYTYzY2FkOTY0YWFjMGJiMGQ4ZTYzNDBhODdiM2ViZGFhMjJiYjY2MDg5M2E1M2RmMmM0ZDUxNTQ4MzhjNjQ)
![FG 10 30 EE NX-11](/medias/INDNADCMFLRX-YK-FLT-NR1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4OTN8aW1hZ2UvanBlZ3xhREJoTDJoak55ODVPRE0wTlRRM056QTNPVE0wTDBsT1JFNUJSRU5OUmt4U1dGOVpTMTlHVEZSZlRsSXhYek13TUhnek1EQXVhbkJufDYxYTYzY2FkOTY0YWFjMGJiMGQ4ZTYzNDBhODdiM2ViZGFhMjJiYjY2MDg5M2E1M2RmMmM0ZDUxNTQ4MzhjNjQ)
NADELLA
NADELLA
FG 10 30 EE NX-11
NADELLA NADELLA
Description
FG1030EENX-11
Cam Follower Bearing; 10MM Bore; 30MM Roller Diameter; 14MM Roller Width; Flat Roller; Yoke Type; Metal Shielded; Needle Bearing; Relubricatable
Part #
FG 10 30 EE NX-11
BDI #
21450607
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/FG-10-30-EE-NX-11/p/21450607
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.07
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Metal Shielded
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Stainless Steel Roller
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.nadella.com
Weight / LBS
0.1455
Long Description
Cam Follower Bearing; 10MM Bore; 30MM Roller Diameter; 14MM Roller Width; Flat Roller; Yoke Type; Metal Shielded; Needle Bearing; Relubricatable
Roller Width
0.551 Inch | 14 Millimeter
Roller Diameter
1.181 Inch | 30 Millimeter
Bore
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh