Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FLRY-3 https://www.bdiexpress.com/medias/INDXXXCMFLRX-YK-FLTFL-TR2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEzNTB8aW1hZ2UvanBlZ3xhREpqTDJoaFlTODVOamMwTXpZeE9ETXhORFUwTG1wd1p3fDIyYzM0NWI4ZDRjOTU4YTI4MGM1YjE3YWE1YzBjNmQ5ZjY3NzU0OTZkMTQ2OTY5YzE4OTY5ZWFjNTYwODU0ZWE
737046 Cam Follower and Track Roller - Yoke Type 

OSBORN LOAD RUNNERS OSBORN LOAD RUNNERS

FLRY-3

Description

FLRY-3 LOAD RUNNER ; 3" ROLLER DIA 1" BORE 1-3/4" WIDE FLAT

Cam Follower Bearing; 1" Bore; 3" Roller Diameter; 1-3/4" Roller Width; Flat With Flange Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable

Part #

FLRY-3

BDI #
737046

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
OSBORN
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
1.589
EAN
0622424962209
Product Group - BDI
B04120
Roller Surface Profile
Flat With Flange
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Inch - Metric
Inch
Other Features
High Alloy Steel Tread
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.osborn.com
Manufacturer Item Number
FLRY-3
Manufacturer Internal Number
96220
Weight / LBS
3.5
Long Description
Cam Follower Bearing; 1" Bore; 3" Roller Diameter; 1-3/4" Roller Width; Flat With Flange Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable
Roller Diameter
3 Inch | 76.2 Millimeter
Roller Width
1.75 Inch | 44.45 Millimeter
Bore
1 Inch | 25.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh