https://www.bdiexpress.com/medias/INDINACMFLRX-YK-CRN-NR1-SLD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4ODd8aW1hZ2UvanBlZ3xhRFU0TDJneE1pOHhNRFV4TVRreU9EUTVNakEyTWk5SlRrUkpUa0ZEVFVaTVVsaGZXVXRmUTFKT1gwNVNNVjlUVEVSZk16QXdlRE13TUM1cWNHY3wxZTI0NWYyNTExMTQxMWVkYTAzZmZhNDBjNjcxMTU1M2U1MjNmMDI0NGY2OTg1ODM0MzJhYzU5ZWMzMWM1ZThl
INA
INA
HMTR28X77,5X28-ISR2-2RS
INA INA
Description
HMTR28X77,5X28-ISR2-2RS YOKE MAST RLR ; POR NON RETURNABLE 28MM X 77.5MM X 28MM
Cam Follower Bearing; 28MM Bore; 77.5MM Roller Diameter; 28MM Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Part #
HMTR28X77,5X28-ISR2-2RS
BDI #
24861528
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/HMTR28X77,5X28-ISR2-2RS/p/24861528
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.65
EAN
4012802786361
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Contact Lip Seals
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
1.433
Long Description
Cam Follower Bearing; 28MM Bore; 77.5MM Roller Diameter; 28MM Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Roller Width
1.102 Inch | 28 Millimeter
Roller Diameter
3.051 Inch | 77.5 Millimeter
Bore
1.102 Inch | 28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh