CONSOLIDATED BEARING
CONSOLIDATED BEARING
LFR-50/5-6-ZZ
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
LFR-50/5-6-ZZ YOKE TRACK ROLLER ; ROW SHIELDED SHAFT GROOVE
Cam Follower Bearing; 5MM Bore; 17MM Roller Diameter; 7MM Roller Width; U Groove Roller; Yoke Type; Metal Shielded; Ball Bearing - Double Row; Not Relubricatable
Part #
LFR-50/5-6-ZZ
BDI #
201480
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/LFR-50-5-6-ZZ/p/201480
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
EAN
0644075264976
Product Group - BDI
B04120
Roller Surface Profile
U Groove
Profile
Yoke Type
Enclosure
Metal Shielded
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Inch - Metric
Metric
Other Features
6MM Groove Diameter
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
LFR-50/5-6-ZZ
Weight / LBS
0.022
Long Description
Cam Follower Bearing; 5MM Bore; 17MM Roller Diameter; 7MM Roller Width; U Groove Roller; Yoke Type; Metal Shielded; Ball Bearing - Double Row; Not Relubricatable
Roller Width
0.276 Inch | 7 Millimeter
Bore
0.197 Inch | 5 Millimeter
Roller Diameter
0.669 Inch | 17 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh