![LFR5202-12-NPP_SM03](/medias/INDINACMFLRX-YK-GAG-DRB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI1MzR8aW1hZ2UvanBlZ3xhRE5pTDJnNFpDOHhNRFV4TVRreU9UazVPVE01TUM5SlRrUkpUa0ZEVFVaTVVsaGZXVXRmUjBGSFgwUlNRbDh6TURCNE16QXdMbXB3Wnd8YjJjM2JhNGI2Nzk4N2RhMDgzM2RiMzIxZDI5Y2RjMjY0MjY2NDdmMWRlMTIzYzkwMTYwYTZhZTEzZDI5YzY4Yg)
![LFR5202-12-NPP_SM03](/medias/INDINACMFLRX-YK-GAG-DRB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI1MzR8aW1hZ2UvanBlZ3xhRE5pTDJnNFpDOHhNRFV4TVRreU9UazVPVE01TUM5SlRrUkpUa0ZEVFVaTVVsaGZXVXRmUjBGSFgwUlNRbDh6TURCNE16QXdMbXB3Wnd8YjJjM2JhNGI2Nzk4N2RhMDgzM2RiMzIxZDI5Y2RjMjY0MjY2NDdmMWRlMTIzYzkwMTYwYTZhZTEzZDI5YzY4Yg)
INA
INA
LFR5202-12-NPP_SM03
INA INA
Description
LFR5202-12-NPP_SM03 TRACK ROLLER ; POR NON-RETURNABLE 15MM ID X 45MM OD
Cam Follower Bearing; 15MM Bore; 45MM Roller Diameter; 15.9MM Roller Width; Gothic Arch Groove Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Not Relubricatable
Part #
LFR5202-12-NPP_SM03
BDI #
19264973
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/LFR5202-12-NPP-SM03/p/19264973
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.1
EAN
4012802819458
Product Group - BDI
B04120
Roller Surface Profile
Gothic Arch Groove
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Inch - Metric
Metric
Other Features
Lip Seals | With Inner Ring
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.30864
Long Description
Cam Follower Bearing; 15MM Bore; 45MM Roller Diameter; 15.9MM Roller Width; Gothic Arch Groove Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Not Relubricatable
Roller Width
0.626 Inch | 15.9 Millimeter
Bore
0.591 Inch | 15 Millimeter
Roller Diameter
1.772 Inch | 45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh