https://www.bdiexpress.com/medias/INDXXXCMFLRX-YK-CRN-SRB-300X300.jpg?context=bWFzdGVyfHJvb3R8MTMwOTF8aW1hZ2UvanBlZ3xhREl3TDJobU5DOHhNREUwTVRjd056TTNNRFV5Tmk5SlRrUllXRmhEVFVaTVVsaGZXVXRmUTFKT1gxTlNRbDh6TURCWU16QXdMbXB3Wnd8NDA3NWM5NWY2NDg0MTA4OTE1YTUxMWM0NTA2YjkxOWNmYTI5YWQxNDc1MjQ3YjEyNGIxYjRjNTM0NTJkZjcxZQ
INA
INA
LR 608 NPPU
INA INA
Description
LR 608 NPPU TRACK ROLLER
Cam Follower Bearing; 8MM Bore; 24MM Roller Diameter; 7MM Roller Width; Crowned Roller; Yoke Type; Sealed; Ball Bearing; Not Relubricatable
Part #
LR 608 NPPU
BDI #
15001790
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/LR-608-NPPU/p/15001790
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.02
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Ball Bearing
Relubricatable
No
Inch - Metric
Metric
Other Features
Miniature | Lip Seal
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
LR608NPPU
Manufacturer Internal Number
0
Weight / LBS
0.044
Long Description
Cam Follower Bearing; 8MM Bore; 24MM Roller Diameter; 7MM Roller Width; Crowned Roller; Yoke Type; Sealed; Ball Bearing; Not Relubricatable
Bore
0.315 Inch | 8 Millimeter
Roller Diameter
0.945 Inch | 24 Millimeter
Roller Width
0.276 Inch | 7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh