![LR208-2Z-FA164-L571](/medias/INDXXXCMFLRX-YK-CRN-SRB-LR-ZZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY4ODh8aW1hZ2UvanBlZ3xhRFkzTDJoa1lpODVPRE0wTlRRM01URTRNVEV3TDBsT1JGaFlXRU5OUmt4U1dGOVpTMTlEVWs1ZlUxSkNYMHhTWDFwYVh6TXdNSGd6TURBdWFuQm58YjEyYjJhM2JmMzc3M2ZmODlkMjg1MzE3N2U0MThkODhmZTZiMWM1MzFmZTI4YTY4NDhlNzYxYjk5ZDY5ZjBhNg)
![LR208-2Z-FA164-L571](/medias/INDXXXCMFLRX-YK-CRN-SRB-LR-ZZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY4ODh8aW1hZ2UvanBlZ3xhRFkzTDJoa1lpODVPRE0wTlRRM01URTRNVEV3TDBsT1JGaFlXRU5OUmt4U1dGOVpTMTlEVWs1ZlUxSkNYMHhTWDFwYVh6TXdNSGd6TURBdWFuQm58YjEyYjJhM2JmMzc3M2ZmODlkMjg1MzE3N2U0MThkODhmZTZiMWM1MzFmZTI4YTY4NDhlNzYxYjk5ZDY5ZjBhNg)
INA
INA
LR208-2Z-FA164-L571
INA INA
Description
LR208-2Z-FA164-L571 TRACK ROLLER ; POR NON RETURNABLE 40MM X 85MM X 18MM
Cam Follower Bearing; 40MM Bore; 85MM Roller Diameter; 18MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Ball Bearing; Not Relubricatable
Part #
LR208-2Z-FA164-L571
BDI #
15052145
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/LR208-2Z-FA164-L571/p/15052145
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.44
EAN
4012802827507
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Metal Shielded
Rolling Element
Ball Bearing
Relubricatable
No
Inch - Metric
Metric
Other Features
High Temperature Design Up To 250 Deg C
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.99208
Long Description
Cam Follower Bearing; 40MM Bore; 85MM Roller Diameter; 18MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Ball Bearing; Not Relubricatable
Roller Diameter
3.346 Inch | 85 Millimeter
Roller Width
0.709 Inch | 18 Millimeter
Bore
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh