https://www.bdiexpress.com/medias/INDNTNCMFLRX-YK-CRN-NR1-CG-LL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzNTd8aW1hZ2UvanBlZ3xhREkxTDJobE1pOHhNRFF4TkRVNE1UY3hNRGczT0M5SlRrUk9WRTVEVFVaTVVsaGZXVXRmUTFKT1gwNVNNVjlEUjE5TVRGOHpNREI0TXpBd0xtcHdad3w3NjRmODI0ZmMxYjEyODUxZTc3MDcxMzI1NjlhNzI1NWJiODQwYWI0NTZiOWRmMTgwNDI4YWZhMzY5ODlmYTQ5
NTN
NTN
NA22/8LL/3AS
NTN NTN
Description
NTN NA22/8LL/3AS
Cam Follower Bearing; 8MM Bore; 24MM Roller Diameter; 11.8MM Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Part #
NA22/8LL/3AS
BDI #
23949322
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/NA22-8LL-3AS/p/23949322
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.035
Long Description
Cam Follower Bearing; 8MM Bore; 24MM Roller Diameter; 11.8MM Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Roller Width
0.465 Inch | 11.8 Millimeter
Bore
0.315 Inch | 8 Millimeter
Roller Diameter
0.945 Inch | 24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh