https://www.bdiexpress.com/medias/INDXXXCMFLRX-YK-FLT-NR1-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkwNnxpbWFnZS9qcGVnfGFESmpMMmc1TlM4eE1EYzJOemt6TmpJNU1EZzBOaTlKVGtSWVdGaERUVVpNVWxoZldVdGZSa3hVWDA1U01WOURSMTh6TURCNE16QXdMbXB3Wnd8ZDY4ZGI4OTJhOTRiZDEwYmYyNDIyZWM2OTRjODQ0ODg5NGM1NGYxMzM4MjY1OTMyNDgwOGQ1YjU2M2E5ZWYzNA
INA
INA
NA2210-X-2RSR
INA INA
Description
NA22102RSX ; YOKE TYPE TRACK ROLLER
Cam Follower Bearing; 50MM Bore; 90MM Roller Diameter; 22.7MM Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Part #
NA2210-X-2RSR
BDI #
1175411
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/NA2210-X-2RSR/p/1175411
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
Weight / Kilogram
0.827
EAN
4012802056983
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Caged | With Inner Ring | Lip Seal
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
NA22102RSX
Weight / LBS
1.521
Long Description
Cam Follower Bearing; 50MM Bore; 90MM Roller Diameter; 22.7MM Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Bore
1.969 Inch | 50 Millimeter
Roller Diameter
3.543 Inch | 90 Millimeter
Roller Width
0.894 Inch | 22.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh