https://www.bdiexpress.com/medias/INDXXXCMFLRX-YK-CRN-NR1-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU2NDV8aW1hZ2UvanBlZ3xhRGRsTDJnellTOHhNRFF4T0RZNE1qQXdNelE0Tmk5SlRrUllXRmhEVFVaTVVsaGZXVXRmUTFKT1gwNVNNVjlEUjE4ek1EQjRNekF3TG1wd1p3fDllNWI0MzJiNmJjZmMyNjlmMDNjNTNkNDEwNTk0NWVmMjUyMTFmNTc1MmMyMzZjOGRiNjUwOTVmY2VjZjQ0N2Q
IKO
IKO
NAST45ZZR
IKO IKO
Description
NAST45ZZR CAM FOLLOWER BEARING
Cam Follower Bearing; 45MM Bore; 85MM Roller Diameter; 25.8MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Needle Bearing; Relubricatable
Part #
NAST45ZZR
BDI #
515984
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/NAST45ZZR/p/515984
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.759
EAN
4549557044939
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Metal Shielded
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Caged | Separable | With Inner Ring
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
NAST45ZZR
Weight / LBS
1.676
Long Description
Cam Follower Bearing; 45MM Bore; 85MM Roller Diameter; 25.8MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Needle Bearing; Relubricatable
Bore
1.772 Inch | 45 Millimeter
Roller Width
1.016 Inch | 25.8 Millimeter
Roller Diameter
3.346 Inch | 85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh