https://www.bdiexpress.com/medias/INDXXXCMFLRX-YK-CRN-NR1-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU2NDV8aW1hZ2UvanBlZ3xhRGRsTDJnellTOHhNRFF4T0RZNE1qQXdNelE0Tmk5SlRrUllXRmhEVFVaTVVsaGZXVXRmUTFKT1gwNVNNVjlEUjE4ek1EQjRNekF3TG1wd1p3fDllNWI0MzJiNmJjZmMyNjlmMDNjNTNkNDEwNTk0NWVmMjUyMTFmNTc1MmMyMzZjOGRiNjUwOTVmY2VjZjQ0N2Q
SKF
SKF
NATR 35 PPA
SKF SKF
Description
NATR 35 PPA
Cam Follower Bearing; 35MM Bore; 72MM Roller Diameter; 28MM Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Part #
NATR 35 PPA
BDI #
1417349
Details
Request A Price
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/NATR-35-PPA/p/1417349
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.64
EAN
7316571620541
Product Group - BDI
B04144
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Caged | With Flanged Inner Ring | 3 Stage Sealing
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
NATR 35 PPA
Weight / LBS
1.411
Long Description
Cam Follower Bearing; 35MM Bore; 72MM Roller Diameter; 28MM Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Bore
1.378 Inch | 35 Millimeter
Roller Diameter
2.835 Inch | 72 Millimeter
Roller Width
1.102 Inch | 28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh