https://www.bdiexpress.com/medias/INDXXXCMFLRX-YK-CRN-NR1-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU2NDV8aW1hZ2UvanBlZ3xhRGRsTDJnellTOHhNRFF4T0RZNE1qQXdNelE0Tmk5SlRrUllXRmhEVFVaTVVsaGZXVXRmUTFKT1gwNVNNVjlEUjE4ek1EQjRNekF3TG1wd1p3fDllNWI0MzJiNmJjZmMyNjlmMDNjNTNkNDEwNTk0NWVmMjUyMTFmNTc1MmMyMzZjOGRiNjUwOTVmY2VjZjQ0N2Q
INA
INA
NATR15
INA INA
Description
NATR15 CAM FOLLOWER BEARING ; 15MM BORE 35MM RLR DIA
Cam Follower Bearing; 15MM Bore; 35MM Roller Diameter; 18MM Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Part #
NATR15
BDI #
1411897
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/NATR15/p/1411897
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.102
EAN
4012802057362
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Caged | With Inner Ring | Gap Seal
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
NATR15
Weight / LBS
0.227
Long Description
Cam Follower Bearing; 15MM Bore; 35MM Roller Diameter; 18MM Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Roller Width
0.709 Inch | 18 Millimeter
Bore
0.591 Inch | 15 Millimeter
Roller Diameter
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh