https://www.bdiexpress.com/medias/INDXXXCMFLRX-YK-CRN-NR1-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIyMXxpbWFnZS9qcGVnfGFHTmhMMmhoTWk4eE1EYzJPRGMyTVRFNU1qUTNPQzlKVGtSWVdGaERUVVpNVWxoZldVdGZRMUpPWDA1U01WOURSMTh6TURCNE16QXdMbXB3Wnd8NjM3NDUwMmY5OWZjMDQ5ZDQ5ODhmZmY3MWEwMTIzMzgyYzBiMzAyNDk2OTQ5ODMyZjNmNjg2ODdmY2VjMDJkYQ
INA
INA
NATR8
INA INA
Description
NATR8 CAM FOLLOWER BEARING ; 8MM BORE 24MM RLR DIA
Cam Follower Bearing; 8MM Bore; 24MM Roller Diameter; 14MM Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Part #
NATR8
BDI #
18314049
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/NATR8/p/18314049
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.04
EAN
4012801176118
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Caged | With Inner Ring | Gap Seal
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
NATR8
Weight / LBS
0.09
Long Description
Cam Follower Bearing; 8MM Bore; 24MM Roller Diameter; 14MM Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Roller Width
0.551 Inch | 14 Millimeter
Roller Diameter
0.945 Inch | 24 Millimeter
Bore
0.315 Inch | 8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh