![NATV10XLL](/medias/INDNTNCMFLRX-YK-FLT-NR1-FC-LL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4NjJ8aW1hZ2UvanBlZ3xhR1l6TDJnM1pTOHhNRFF4TkRVNE1qVXpNREEzT0M5SlRrUk9WRTVEVFVaTVVsaGZXVXRmUmt4VVgwNVNNVjlHUTE5TVRGOHpNREI0TXpBd0xtcHdad3w2NTAyYWQ0ODQxNGRmNDE2YjYwZWQwZDQwMjQ4NWY4YTg1YTgxNWI5NmQ2ZDMxMmE2NGUxMmQwYzBiZDg1NzI5)
![NATV10XLL](/medias/INDNTNCMFLRX-YK-FLT-NR1-FC-LL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4NjJ8aW1hZ2UvanBlZ3xhR1l6TDJnM1pTOHhNRFF4TkRVNE1qVXpNREEzT0M5SlRrUk9WRTVEVFVaTVVsaGZXVXRmUmt4VVgwNVNNVjlHUTE5TVRGOHpNREI0TXpBd0xtcHdad3w2NTAyYWQ0ODQxNGRmNDE2YjYwZWQwZDQwMjQ4NWY4YTg1YTgxNWI5NmQ2ZDMxMmE2NGUxMmQwYzBiZDg1NzI5)
NTN
NTN
NATV10XLL
NTN NTN
Description
NATV10XLL TRACK RLR BRG ; 10MMX30MMX15MM
Cam Follower Bearing; 10MM Bore; 30MM Roller Diameter; 14MM Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Part #
NATV10XLL
BDI #
1224723
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/NATV10XLL/p/1224723
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.061
EAN
4547359009071
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.143
Long Description
Cam Follower Bearing; 10MM Bore; 30MM Roller Diameter; 14MM Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Roller Diameter
1.181 Inch | 30 Millimeter
Roller Width
0.551 Inch | 14 Millimeter
Bore
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh