https://www.bdiexpress.com/medias/INDNTNCMFLRX-YK-CRN-NR1-FC-LL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU0MTN8aW1hZ2UvanBlZ3xhRGt5TDJnMU1TOHhNRFF4TkRVNE5EUTJNek01TUM5SlRrUk9WRTVEVFVaTVVsaGZXVXRmUTFKT1gwNVNNVjlHUTE5TVRGOHpNREI0TXpBd0xtcHdad3wxOTk5YjhmYzcxNzE2NGEwYjFlMWRhYmRmMzQ4ZTg3ZDgwMzhmMjE5NzE3MDQ0OGM0ZGMxMDZhMWRiZGRjOGE3
NTN
NTN
NATV8LL
NTN NTN
Description
NATV8LL TRACK RLR BRG ; 8MMX24MMX15MM
Cam Follower Bearing; 8MM Bore; 24MM Roller Diameter; 14MM Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Part #
NATV8LL
BDI #
1224780
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/NATV8LL/p/1224780
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.04
EAN
4547359009309
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.097
Long Description
Cam Follower Bearing; 8MM Bore; 24MM Roller Diameter; 14MM Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Roller Width
0.551 Inch | 14 Millimeter
Roller Diameter
0.945 Inch | 24 Millimeter
Bore
0.315 Inch | 8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh