![NUTR 50110 A](/medias/INDXXXCMFLRX-YK-CRN-CR2-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyNjB8aW1hZ2UvanBlZ3xhR0U0TDJoak9TOHhNREk1TXpRMk5ESTJPRGd6TUM5SlRrUllXRmhEVFVaTVVsaGZXVXRmUTFKT1gwTlNNbDlHUTE4ek1EQjRNekF3TG1wd1p3fGQ5ZDlkOThlZjliNGJiYjQxZTI0NmMyNzE1MmIwM2I0MTEzY2YzZjQ5NzAzY2NhNzlkYTZkOWFjMGY0YjZkMDE)
![NUTR 50110 A](/medias/INDXXXCMFLRX-YK-CRN-CR2-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyNjB8aW1hZ2UvanBlZ3xhR0U0TDJoak9TOHhNREk1TXpRMk5ESTJPRGd6TUM5SlRrUllXRmhEVFVaTVVsaGZXVXRmUTFKT1gwTlNNbDlHUTE4ek1EQjRNekF3TG1wd1p3fGQ5ZDlkOThlZjliNGJiYjQxZTI0NmMyNzE1MmIwM2I0MTEzY2YzZjQ5NzAzY2NhNzlkYTZkOWFjMGY0YjZkMDE)
SKF
SKF
NUTR 50110 A
SKF SKF
Description
NUTR 50110 A
Cam Follower Bearing; 50MM Bore; 110MM Roller Diameter; 30MM Roller Width; Crowned Roller; Yoke Type; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable
Part #
NUTR 50110 A
BDI #
1415256
Details
Request A Price
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/NUTR-50110-A/p/1415256
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
1.728
EAN
7316570087222
Product Group - BDI
B04144
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Cylindrical Roller Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | With Flanged Inner Ring | Labyrinth Seal
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
NUTR 50110 A
Weight / LBS
3.748
Long Description
Cam Follower Bearing; 50MM Bore; 110MM Roller Diameter; 30MM Roller Width; Crowned Roller; Yoke Type; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable
Roller Width
1.181 Inch | 30 Millimeter
Roller Diameter
4.331 Inch | 110 Millimeter
Bore
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh