https://www.bdiexpress.com/medias/INDXXXCMFLRX-YK-CRN-CR2-FC-NUTR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3MjN8aW1hZ2UvanBlZ3xhREpsTDJnMll5ODVPRE0wTlRRMU9UQTFOamswTDBsT1JGaFlXRU5OUmt4U1dGOVpTMTlEVWs1ZlExSXlYMFpEWDA1VlZGSmZNekF3ZURNd01DNXFjR2N8ZmEzYTYzOTAzZWIzYTlhYTFhMmZmOTI0MGQ4YTk1Njk2MWEwMmQ0MzA4NGVmYjUwMDlhM2EyNTFiYzE5MmZlOQ
TIMKEN
TIMKEN
NUTR35
TIMKEN TIMKEN
Description
TIMKEN NUTR35
Cam Follower Bearing; 35MM Bore; 72MM Roller Diameter; 28MM Roller Width; Crowned Roller; Yoke Type; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable
Part #
NUTR35
BDI #
15066286
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/NUTR35/p/15066286
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.65
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Cylindrical Roller Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | With Inner Ring
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.timken.com
Weight / LBS
1.44
Long Description
Cam Follower Bearing; 35MM Bore; 72MM Roller Diameter; 28MM Roller Width; Crowned Roller; Yoke Type; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable
Roller Width
1.102 Inch | 28 Millimeter
Bore
1.378 Inch | 35 Millimeter
Roller Diameter
2.835 Inch | 72 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh