https://www.bdiexpress.com/medias/INDXXXCMFLRX-YK-FLT-CR2-FC-NUTR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0NDh8aW1hZ2UvanBlZ3xhREF4TDJoaVlpODVPRE0wTlRRMk1UTTFNRGN3TDBsT1JGaFlXRU5OUmt4U1dGOVpTMTlHVEZSZlExSXlYMFpEWDA1VlZGSmZNekF3ZURNd01DNXFjR2N8YTQyZDZlM2E3YzdhYmMxMTMwMWQwNTBmM2Q0ZjY2MWYyNzUzZWMyNDI0MmNkZGZlYmUwNGY3YzkwZGIzNGVkZQ
KOYO
KOYO
NUTR4090DZ
KOYO KOYO
Description
NUTR4090DZ CAM FOLLOWER BEARING
Cam Follower Bearing; 40MM Bore; 90MM Roller Diameter; 30MM Roller Width; Flat Roller; Yoke Type; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable
Part #
NUTR4090DZ
BDI #
1407927
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/NUTR4090DZ/p/1407927
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
1.16
EAN
0605790214035
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Cylindrical Roller Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Metric
Other Features
2 Metalic Shields Enclosure | No Self Aligning | ABEC 1 - ISO P0 Precision
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
2.562
Long Description
Cam Follower Bearing; 40MM Bore; 90MM Roller Diameter; 30MM Roller Width; Flat Roller; Yoke Type; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable
Bore
1.575 Inch | 40 Millimeter
Roller Width
1.181 Inch | 30 Millimeter
Roller Diameter
3.543 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh