https://www.bdiexpress.com/medias/INDXXXCMFLRX-YK-CRN-CR2-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyNjB8aW1hZ2UvanBlZ3xhR0U0TDJoak9TOHhNREk1TXpRMk5ESTJPRGd6TUM5SlRrUllXRmhEVFVaTVVsaGZXVXRmUTFKT1gwTlNNbDlHUTE4ek1EQjRNekF3TG1wd1p3fGQ5ZDlkOThlZjliNGJiYjQxZTI0NmMyNzE1MmIwM2I0MTEzY2YzZjQ5NzAzY2NhNzlkYTZkOWFjMGY0YjZkMDE
18315613
Cam Follower and Track Roller - Yoke Type
INA
INA
PWTR50-2RS-XL
INA INA
Description
PWTR50-2RS-XL X-LIFE CAM FOLLOWER BRG ; NON-RETURNABLE
Cam Follower Bearing; 50MM Bore; 90MM Roller Diameter; 30MM Roller Width; Crowned Roller; Yoke Type; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable
Part #
PWTR50-2RS-XL
BDI #
18315613
Details
481.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/PWTR50-2RS-XL/p/18315613
Your Price
$ 481.72 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.945
EAN
4012802402155
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Cylindrical Roller Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | With Inner Ring | Contact Lip Seal
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
PWTR 50 2RS
Weight / LBS
2.095
Long Description
Cam Follower Bearing; 50MM Bore; 90MM Roller Diameter; 30MM Roller Width; Crowned Roller; Yoke Type; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable
Roller Width
1.181 Inch | 30 Millimeter
Roller Diameter
3.543 Inch | 90 Millimeter
Bore
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh