https://www.bdiexpress.com/medias/INDNTNCMFLRX-YK-NIR-CRN-NR1-CG-LL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyOTJ8aW1hZ2UvanBlZ3xhRFl5TDJoak5TOHhNRFF4TkRVNE5UYzBNVE0wTWk5SlRrUk9WRTVEVFVaTVVsaGZXVXRmVGtsU1gwTlNUbDlPVWpGZlEwZGZURXhmTXpBd2VETXdNQzVxY0djfGJmMDU1MWM3Y2VkMWM5NzYwNTY4NzUwYzZjNDlmMGQzODdmMzk1MGVkZDIxZTcxYjljNGI1ODExY2Q2Y2YxYjU
NTN
NTN
RNA22/8LL
NTN NTN
Description
RNA22/8LL TRACK RLR BRG ; 12MMX 24MMX11.8MM
Cam Follower Bearing; 12MM Bore; 24MM Roller Diameter; 11.8MM Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Part #
RNA22/8LL
BDI #
1228660
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/RNA22-8LL/p/1228660
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
Weight / Kilogram
0.027
EAN
4547359009705
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.06
Long Description
Cam Follower Bearing; 12MM Bore; 24MM Roller Diameter; 11.8MM Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Roller Diameter
0.945 Inch | 24 Millimeter
Roller Width
0.465 Inch | 11.8 Millimeter
Bore
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh