https://www.bdiexpress.com/medias/INDXXXCMFLRX-YK-CRN-NR1-CG-RSTO-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNjl8aW1hZ2UvanBlZ3xhR0V4TDJoak15ODVPRE0wTlRRM09EQTJNak00TDBsT1JGaFlXRU5OUmt4U1dGOVpTMTlEVWs1ZlRsSXhYME5IWDFKVFZFOWZNekF3ZURNd01DNXFjR2N8MDE5NjkzMDBmY2EwMzFkZWZmMDhlNjIwMjBmNWU4ZGY0ZmJjZDI2NDc0ZjgyMWQ5NWUwMmFiNjFlZDhjNTkyZg
KOYO
KOYO
RSTO15
KOYO KOYO
Description
RSTO15
Cam Follower Bearing; 20MM Bore; 35MM Roller Diameter; 11.8MM Roller Width; Crowned Roller; Yoke Type; Open; Needle Bearing; Relubricatable
Part #
RSTO15
BDI #
1407964
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/RSTO15/p/1407964
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.052
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Open
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 - ISO P0 Precision
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
0.115
Long Description
Cam Follower Bearing; 20MM Bore; 35MM Roller Diameter; 11.8MM Roller Width; Crowned Roller; Yoke Type; Open; Needle Bearing; Relubricatable
Roller Diameter
1.378 Inch | 35 Millimeter
Roller Width
0.465 Inch | 11.8 Millimeter
Bore
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh