![SRF 20 SS](/medias/INDXXXCMFLRX-YK-NIR-FLT-NR1-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5NjV8aW1hZ2UvanBlZ3xhRGd5TDJneU15OHhNREkwTURNM056STFPREF4TkM5SlRrUllXRmhEVFVaTVVsaGZXVXRmVGtsU1gwWk1WRjlPVWpGZlEwZGZNekF3ZURNd01DNXFjR2N8NTc0ZWRkODUwYzNlMjU2NTA2NTcwMDllNmUwM2U4M2VmMzQwYTFlMjMwNDNhN2E2ZjA3MGU3NmZhNzQyNTliNA)
![SRF 20 SS](/medias/INDXXXCMFLRX-YK-NIR-FLT-NR1-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5NjV8aW1hZ2UvanBlZ3xhRGd5TDJneU15OHhNREkwTURNM056STFPREF4TkM5SlRrUllXRmhEVFVaTVVsaGZXVXRmVGtsU1gwWk1WRjlPVWpGZlEwZGZNekF3ZURNd01DNXFjR2N8NTc0ZWRkODUwYzNlMjU2NTA2NTcwMDllNmUwM2U4M2VmMzQwYTFlMjMwNDNhN2E2ZjA3MGU3NmZhNzQyNTliNA)
RBC BEARINGS
RBC BEARINGS
SRF 20 SS
RBC BEARINGS RBC BEARINGS
Description
SRF 20 SS CAM FOLLOWER BEARING ; 1/2" BORE 1" DIA 0.62" WIDTH
Cam Follower Bearing; 1/2" Bore; 1" Roller Diameter; 0.62" Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Not Relubricatable
Part #
SRF 20 SS
BDI #
795146
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/SRF-20-SS/p/795146
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.036
EAN
0637400006426
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Caged | Without Inner Ring | Seal Lips Facing Outward
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
SRF20SS
Weight / LBS
0.076
Long Description
Cam Follower Bearing; 1/2" Bore; 1" Roller Diameter; 0.62" Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Not Relubricatable
Bore
0.5 Inch | 12.7 Millimeter
Roller Diameter
1 Inch | 25.4 Millimeter
Roller Width
0.62 Inch | 15.748 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh