Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

STO30 https://www.bdiexpress.com/medias/INDIKOBRGXXX-1088705-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA1MDJ8aW1hZ2UvanBlZ3xhR1poTDJnNVl5OHhNREEyTnpFNE16YzJNelE0Tmk5SlRrUkpTMDlDVWtkWVdGaGZNVEE0T0Rjd05WOHpNREI0TXpBd0xtcHdad3xiMTg4M2JmYjkxMjUwYjNjYjRiZWM1NzIwMTQyMWViZDQzNGM4NzA0NTllZDIwM2JiODI5NDlmNjE5ZThmYTk4
1088714 Cam Follower and Track Roller - Yoke Type 

KOYO KOYO

STO30

Description

STO30 CAM FOLLOWER BEARING

Cam Follower Bearing; 30MM Bore; 62MM Roller Diameter; 20MM Roller Width; Crowned Roller; Yoke Type; Open; Needle Bearing; Not Relubricatable

Part #

STO30

BDI #
1088714

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
JTEKT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.329
EAN
0605790188626
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Open
Rolling Element
Needle Bearing
Relubricatable
No
Inch - Metric
Metric
Other Features
Single Row | Steel Cage Material | No Self Aligning | ABEC 1 - ISO P0 Precision
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
0.726
Long Description
Cam Follower Bearing; 30MM Bore; 62MM Roller Diameter; 20MM Roller Width; Crowned Roller; Yoke Type; Open; Needle Bearing; Not Relubricatable
Bore
1.181 Inch | 30 Millimeter
Roller Diameter
2.441 Inch | 62 Millimeter
Roller Width
0.787 Inch | 20 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh