https://www.bdiexpress.com/medias/INDXXXCMFLRX-YK-FLT-NR1-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkwNnxpbWFnZS9qcGVnfGFESmpMMmc1TlM4eE1EYzJOemt6TmpJNU1EZzBOaTlKVGtSWVdGaERUVVpNVWxoZldVdGZSa3hVWDA1U01WOURSMTh6TURCNE16QXdMbXB3Wnd8ZDY4ZGI4OTJhOTRiZDEwYmYyNDIyZWM2OTRjODQ0ODg5NGM1NGYxMzM4MjY1OTMyNDgwOGQ1YjU2M2E5ZWYzNA
RBC BEARINGS
RBC BEARINGS
Y 56 L
RBC BEARINGS RBC BEARINGS
Description
Y 56 L CAM FOLLOWER BEARING ; 1/2" BORE 1-3/4" DIA 1" WIDTH
Cam Follower Bearing; 1/2" Bore; 1-3/4" Roller Diameter; 1" Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Part #
Y 56 L
BDI #
795199
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/Y-56-L/p/795199
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.262
EAN
0637400008659
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Inch
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
Y56L
Weight / LBS
0.58
Long Description
Cam Follower Bearing; 1/2" Bore; 1-3/4" Roller Diameter; 1" Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Roller Diameter
1.75 Inch | 44.45 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Roller Width
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh