![YCRS-20](/medias/SROKOYCMFLRX-YOKE-YCRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwMDl8aW1hZ2UvanBlZ3xhRGhoTDJobU1DODVPVGt5TVRFMk5UWTRNRGswTDFOU1QwdFBXVU5OUmt4U1dGOVpUMHRGWDFsRFVsTmZNekF3ZURNd01DNXFjR2N8NTBkOGRkMGFkMTFjMGM2MmM2NWVhNjIzZmIyMzRkODRjODZlYWI3ODk4ZGZjMjlhZDgxNzBlNzQ4NjQxZDc3OQ)
![YCRS-20](/medias/SROKOYCMFLRX-YOKE-YCRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwMDl8aW1hZ2UvanBlZ3xhRGhoTDJobU1DODVPVGt5TVRFMk5UWTRNRGswTDFOU1QwdFBXVU5OUmt4U1dGOVpUMHRGWDFsRFVsTmZNekF3ZURNd01DNXFjR2N8NTBkOGRkMGFkMTFjMGM2MmM2NWVhNjIzZmIyMzRkODRjODZlYWI3ODk4ZGZjMjlhZDgxNzBlNzQ4NjQxZDc3OQ)
KOYO
KOYO
YCRS-20
KOYO KOYO
Description
YCRS-20 CAM FOLLOWER BEARING ; 1-1/4IN ROLLER DIA STEEL SEALED
Cam Follower Bearing; 3/8" Bore; 1-1/4" Roller Diameter; 3/4" Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Part #
YCRS-20
BDI #
1407992
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/YCRS-20/p/1407992
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.109
EAN
0605790189050
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Full Complement
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
0.24
Long Description
Cam Follower Bearing; 3/8" Bore; 1-1/4" Roller Diameter; 3/4" Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Roller Diameter
1.25 Inch | 31.75 Millimeter
Bore
0.375 Inch | 9.525 Millimeter
Roller Width
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh