KOYO
KOYO
YCRSC-20
KOYO KOYO
Description
YCRSC-20 CAM FOLLOWER BEARING ; 9.53MM X 31.75MM X 20.64MM W/SEAL
Cam Follower Bearing; 3/8" Bore; 1-1/4" Roller Diameter; 3/4" Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Part #
YCRSC-20
BDI #
1088985
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/YCRSC-20/p/1088985
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.118
EAN
0605790197499
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Full Complement
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Cam Follower Bearing; 3/8" Bore; 1-1/4" Roller Diameter; 3/4" Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Bore
0.375 Inch | 9.525 Millimeter
Roller Width
0.75 Inch | 19.05 Millimeter
Roller Diameter
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh