![YCRSR-96](/medias/INDXXXCMFLRX-YK-FLT-CR2-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0OTR8aW1hZ2UvanBlZ3xhRFZtTDJnek1TOHhNREkwTURNM05qZzVOelUyTmk5SlRrUllXRmhEVFVaTVVsaGZXVXRmUmt4VVgwTlNNbDlHUTE4ek1EQjRNekF3TG1wd1p3fGYwYzY5ZDE3ZWE5MzgyMGRjYzM4Mjc5N2QxMDYwN2ZkOTRiNjZlOGQ3NjBjYmZiOTg5NTE4Mzc0M2I4MmY4ZTg)
![YCRSR-96](/medias/INDXXXCMFLRX-YK-FLT-CR2-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0OTR8aW1hZ2UvanBlZ3xhRFZtTDJnek1TOHhNREkwTURNM05qZzVOelUyTmk5SlRrUllXRmhEVFVaTVVsaGZXVXRmUmt4VVgwTlNNbDlHUTE4ek1EQjRNekF3TG1wd1p3fGYwYzY5ZDE3ZWE5MzgyMGRjYzM4Mjc5N2QxMDYwN2ZkOTRiNjZlOGQ3NjBjYmZiOTg5NTE4Mzc0M2I4MmY4ZTg)
CONSOLIDATED BEARING
CONSOLIDATED BEARING
YCRSR-96
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
YCRSR-96 CAM YOKE ROLLER NEEDLE BEARING ; 2.25" ID X 6.0" OD X 3.25" WD SEALED
Cam Follower Bearing; 2-1/4" Bore; 6" Roller Diameter; 3-1/4" Roller Width; Flat Roller; Yoke Type; Sealed; Cylindrical Roller Bearing - Double Row; Not Relubricatable
Part #
YCRSR-96
BDI #
22135025
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/YCRSR-96/p/22135025
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
9.34
EAN
0644075269643
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Cylindrical Roller Bearing - Double Row
Relubricatable
No
Inch - Metric
Inch
Other Features
Full Complement
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
YCRSR-96
Manufacturer Internal Number
0
Weight / LBS
20.6
Long Description
Cam Follower Bearing; 2-1/4" Bore; 6" Roller Diameter; 3-1/4" Roller Width; Flat Roller; Yoke Type; Sealed; Cylindrical Roller Bearing - Double Row; Not Relubricatable
Bore
2.25 Inch | 57.15 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Roller Width
3.25 Inch | 82.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh