Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

180RYSL1468 https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR4-OASSY-STL-6RB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM5OHxpbWFnZS9qcGVnfGFHSmpMMmcwWkM4eE1EYzNNVEF5TnpJek1EYzFNQzlKVGtSWVdGaENVa2RZV0ZoZlExSTBYMDlCVTFOWlgxTlVURjgyVWtKZk16QXdlRE13TUM1cWNHY3wzNjBiN2U3ZjA0NTVkMjQwOTBiOThmOTFkMGNlNTdlYmVkZDAwMDcwZWFlZjNlODcwNWIzOWI4Y2EwZWIxZTQ5
1311399 Cylindrical Roller Bearings 

TIMKEN TIMKEN

180RYSL1468

Description

180RYSL1468 CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE 36 OD LONG PR ODUCT

Cylindrical Roller Bearing; 180MM Bore; Straight; 230MM Outside Diameter; 130MM Width; Steel Cage; RBEC 1 | ISO P0; Quadruple Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance

Part #

180RYSL1468

BDI #
1311399

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0
EAN
0087796304796
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Quadruple Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Roller Assembly with Outer Ring - No Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
6 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.timken.com
Long Description
Cylindrical Roller Bearing; 180MM Bore; Straight; 230MM Outside Diameter; 130MM Width; Steel Cage; RBEC 1 | ISO P0; Quadruple Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Bore
7.087 Inch | 180 Millimeter
Outside Diameter
9.055 Inch | 230 Millimeter
Width
5.118 Inch | 130 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh