Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

31RUKSNR https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-OASSY-FL-2RB-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUxOHxpbWFnZS9qcGVnfGFEUTFMMmc0WkM4eE1EYzJOalEwT0RrNE5EQTVOQzlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMDlCVTFOWlgwWk1YekpTUWw5VFVsOHpNREI0TXpBd0xtcHdad3xiZTE5ZTBmNGU2ODYzNjRjNjk0NjRiNzA0ODFkZjY4MzgyYmVkNzNjMjg1NzUzMDM2MDUyOGY3ZjFhZGJmMzYy
17165705 Cylindrical Roller Bearings 

NACHI NACHI

31RUKSNR

Description

31RUKSNR PRECISION BALL BEARING ; AUTOMOTIVE

Cylindrical Roller Bearing; 31MM Bore; Straight; 55MM Outside Diameter; 18MM Width; RBEC 1 | ISO P0; Single Row; No Separable; Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance

Part #

31RUKSNR

BDI #
17165705

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
NACHI
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.17
Product Group - BDI
B00234
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Roller Assembly with Outer Ring - No Inner Ring
Snap Ring
Yes
Internal Clearance
C0-Medium
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 2 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
Manufacturer Item Number
31RUKSNR
Weight / LBS
0.3836
Long Description
Cylindrical Roller Bearing; 31MM Bore; Straight; 55MM Outside Diameter; 18MM Width; RBEC 1 | ISO P0; Single Row; No Separable; Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Outside Diameter
2.165 Inch | 55 Millimeter
Width
0.709 Inch | 18 Millimeter
Bore
1.22 Inch | 31 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh