

ROLLWAY BEARING
ROLLWAY BEARING
5310-B
ROLLWAY BEARING ROLLWAY BEARING
Description
5310-B RADIAL ROLLER BEARING ; NON-RETURNABLE
Cylindrical Roller Bearing; 2.565" Bore; Straight; 4.331" Outside Diameter; 1-3/4" Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
5310B
BDI #
348613
Details
843.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/5310-B/p/348613
Your Price
$ 843.25 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
1.594
EAN
0637410055841
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Roller Assembly with Outer Ring - No Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Outer Ring with 2 Retaining Rings | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5310-B
Manufacturer Internal Number
5310B
Weight / LBS
3.6
Long Description
Cylindrical Roller Bearing; 2.565" Bore; Straight; 4.331" Outside Diameter; 1-3/4" Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Outside Diameter
4.331 Inch | 110 Millimeter
Width
1.75 Inch | 44.45 Millimeter
Bore
2.565 Inch | 65.151 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh