Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

D-211-29 https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1J-STL-PLPL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA3MTN8aW1hZ2UvanBlZ3xhRE5sTDJoa09DOHhNRGN4TVRJM05UQXhNakV5Tmk5SlRrUllXRmhDVWtkWVdGaGZRMUl4U2w5VFZFeGZVRXhRVEY4ek1EQjRNekF3TG1wd1p3fGQ2YWQ2ZjRhOGM4NzA5MzhlN2QyOTdkYmE2YTI4NDYwZDM5ZWJlYzY2NWZhZmE0ZGFkOTMxZTk2YzZhNjllYTI
346179 Cylindrical Roller Bearings 

ROLLWAY BEARING ROLLWAY BEARING

D-211-29

Description

D-211-29 OBSOLETE DO NOT USE 08/22 ; METRIC JOURNAL ODS 0 TO 6

Cylindrical Roller Bearing; 55MM Bore; Straight; 100MM Outside Diameter; 46.05MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner/Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer

Part #

D21129

BDI #
346179

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.63
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner/Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
Not Applicable
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Journal Roller | Plain Inner and Outer Ring | Outer Ring with Oil Holes | Flush Ground End Roller Assembly
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
D-211-29
Manufacturer Internal Number
D21129
Weight / LBS
3.59
Long Description
Cylindrical Roller Bearing; 55MM Bore; Straight; 100MM Outside Diameter; 46.05MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner/Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer
Width
1.813 Inch | 46.05 Millimeter
Bore
2.165 Inch | 55 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh