ROLLWAY BEARING
ROLLWAY BEARING
E-213-33-60
ROLLWAY BEARING ROLLWAY BEARING
Description
E-213-33-60 OBSOLETE DO NOT USE 08/22 ; METRIC JOURNAL ODS 0 TO 6
Cylindrical Roller Bearing; 65MM Bore; Straight; 79.375MM Outside Diameter; 52.4MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable
Part #
E21333
BDI #
346209
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/E-213-33-60/p/346209
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.649
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Not Applicable
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Inner Ring Only
Snap Ring
No
Internal Clearance
Not Applicable
Retainer
Not Applicable
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | Journal Roller
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
E-213-33-60
Manufacturer Internal Number
E21333
Weight / LBS
1.43
Long Description
Cylindrical Roller Bearing; 65MM Bore; Straight; 79.375MM Outside Diameter; 52.4MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable
Outside Diameter
3.125 Inch | 79.375 Millimeter
Bore
2.559 Inch | 65 Millimeter
Width
2.063 Inch | 52.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh