https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-IR-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI5NnxpbWFnZS9qcGVnfGFEVmxMMmc1Tmk4eE1EYzJPRGsyTXpjNU56QXlNaTlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMGxTWDFCTVh6TXdNSGd6TURBdWFuQm58NmFiNTY5Zjk5NDRmODRiMzZiMGRlODM4N2I4OTM3ZTZlODZmMjZmMTkxYWMwNmQ4MWY2NTRhODhlZGQ5MTQzNQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-IR-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI5NnxpbWFnZS9qcGVnfGFEVmxMMmc1Tmk4eE1EYzJPRGsyTXpjNU56QXlNaTlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMGxTWDFCTVh6TXdNSGd6TURBdWFuQm58NmFiNTY5Zjk5NDRmODRiMzZiMGRlODM4N2I4OTM3ZTZlODZmMjZmMTkxYWMwNmQ4MWY2NTRhODhlZGQ5MTQzNQ
ROLLWAY BEARING
ROLLWAY BEARING
E-5213
ROLLWAY BEARING ROLLWAY BEARING
Description
E-5213 RADIAL ROLLER BEARING ; NON-RETURNABLE
Cylindrical Roller Bearing; 65MM Bore; Straight; 80.416MM Outside Diameter; 38.1MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance
Part #
E5213
BDI #
348565
Details
386.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/E-5213/p/348565
Your Price
$ 386.33 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.454
EAN
0637410020726
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Not Applicable
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Inner Ring Only
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Not Applicable
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
E-5213
Manufacturer Internal Number
E5213
Weight / LBS
1
Long Description
Cylindrical Roller Bearing; 65MM Bore; Straight; 80.416MM Outside Diameter; 38.1MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance
Bore
2.559 Inch | 65 Millimeter
Outside Diameter
3.166 Inch | 80.416 Millimeter
Width
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

