https://www.bdiexpress.com/medias/INDZKLBRGXXX-CR2-STL-3RBPL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM1OHxpbWFnZS9qcGVnfGFEWTRMMmd4WWk4eE1EYzJPRFk0TVRZek1UYzNOQzlKVGtSYVMweENVa2RZV0ZoZlExSXlYMU5VVEY4elVrSlFURjh6TURCNE16QXdMbXB3Wnd8MDZlMmQ3MzJmYTBlN2RmNmJlMzkzM2ExOGVkZGNmNzllYWFkNDc5M2E1ZTViNGQ3MzMxYzI1OTM0ZjJhMWM4MA
ZKL BEARINGS
ZKL BEARINGS
Lozisko NN 3044K P51
ZKL BEARINGS ZKL BEARINGS
Description
ZKL BEARINGS Lozisko NN 3044K P51
Cylindrical Roller Bearing; 220MM Bore; Tapered; 340MM Outside Diameter; 90MM Width; Steel Cage; RBEC 5 | ISO P5; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C1-Tight Internal Clearance
Part #
Lozisko NN 3044K P51
BDI #
15049268
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/Lozisko-NN-3044K-P51/p/15049268
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0
Product Group - BDI
B04144
Bore Profile
Tapered
Cage Material
Steel
Precision Class
RBEC 5 | ISO P5
Number of Rows of Rollers
Double Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C1-Tight
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
3 Rib Inner Ring | Plain Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.zkl.cz
Long Description
Cylindrical Roller Bearing; 220MM Bore; Tapered; 340MM Outside Diameter; 90MM Width; Steel Cage; RBEC 5 | ISO P5; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C1-Tight Internal Clearance
Bore
8.661 Inch | 220 Millimeter
Outside Diameter
13.386 Inch | 340 Millimeter
Width
3.543 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh