

LINKBELT
LINKBELT
MA5213
LINKBELT LINKBELT
Description
MA5213 CYLINDRICAL ROLLER BEARING ; 65MM BORE 80.416MM OD 38.1 WID RBEC 1
Cylindrical Roller Bearing; 65MM Bore; Straight; 80.416MM Outside Diameter; 38.1MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance
Part #
2009880
BDI #
579113
Details
281.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/MA5213/p/579113
Your Price
$ 281.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.454
EAN
0662327469351
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Not Applicable
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Inner Ring Only
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Not Applicable
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | Standard Capacity | Wide Width | Light Series
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MA5213
Manufacturer Internal Number
7546935
Weight / LBS
1.13
Long Description
Cylindrical Roller Bearing; 65MM Bore; Straight; 80.416MM Outside Diameter; 38.1MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance
Width
1.5 Inch | 38.1 Millimeter
Outside Diameter
3.166 Inch | 80.416 Millimeter
Bore
2.559 Inch | 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh