

LINKBELT
LINKBELT
MA6207
LINKBELT LINKBELT
Description
MA6207 BEARING INNER RING ; POR
Cylindrical Roller Bearing; 35MM Bore; Straight; 43.967MM Outside Diameter; 53.975MM Width; RBEC 1 | ISO P0; Double Row; No Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance
Part #
2019532
BDI #
578970
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/MA6207/p/578970
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.386
EAN
0662327053956
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Not Applicable
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Double Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Inner Ring Only
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Not Applicable
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MA6207
Manufacturer Internal Number
7505395
Weight / LBS
0.506
Long Description
Cylindrical Roller Bearing; 35MM Bore; Straight; 43.967MM Outside Diameter; 53.975MM Width; RBEC 1 | ISO P0; Double Row; No Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance
Outside Diameter
1.731 Inch | 43.967 Millimeter
Width
2.125 Inch | 53.975 Millimeter
Bore
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh