https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-K-BR-2RBPL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODExOXxpbWFnZS9qcGVnfGFEbG1MMmcxWmk4eE1EYzJOamMxTURVME56azVPQzlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMHRmUWxKZk1sSkNVRXhmTXpBd2VETXdNQzVxY0djfDg4MDE4YTQzMTgzOTU1NDdhZjRkYzE1YThkNWMyMzM3NDgxMzE5YmQ2ODhjOTY3OTk2NDIyOTFlMmE3MTQzZjI
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-K-BR-2RBPL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODExOXxpbWFnZS9qcGVnfGFEbG1MMmcxWmk4eE1EYzJOamMxTURVME56azVPQzlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMHRmUWxKZk1sSkNVRXhmTXpBd2VETXdNQzVxY0djfDg4MDE4YTQzMTgzOTU1NDdhZjRkYzE1YThkNWMyMzM3NDgxMzE5YmQ2ODhjOTY3OTk2NDIyOTFlMmE3MTQzZjI
NTN
NTN
N1032
NTN NTN
Description
N1032 CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing; 160MM Bore; Tapered; 240MM Outside Diameter; 38MM Width; Brass Cage; RBEC 7 | ISO P4; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C9NA Internal Clearance
Part #
N1032
BDI #
20392920
Details
7614.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/N1032/p/20392920
Your Price
$ 7,614.42 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
5.66
EAN
0692314660904
Product Group - BDI
B04144
Bore Profile
Tapered
Cage Material
Brass
Precision Class
RBEC 7 | ISO P4
Number of Rows of Rollers
Single Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C9NA
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
2 Rib Inner Ring | Plain Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
N1032L1BKC9NAP4
Weight / LBS
12.80884
Long Description
Cylindrical Roller Bearing; 160MM Bore; Tapered; 240MM Outside Diameter; 38MM Width; Brass Cage; RBEC 7 | ISO P4; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C9NA Internal Clearance
Width
1.496 Inch | 38 Millimeter
Outside Diameter
9.449 Inch | 240 Millimeter
Bore
6.299 Inch | 160 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

