![N222](/medias/INDXXXBRGXXX-CR1-BR-2RBPL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5MzN8aW1hZ2UvanBlZ3xhRE0wTDJoaFppOHhNRFV3TnpJMU9EUTJNakl6T0M5SlRrUllXRmhDVWtkWVdGaGZRMUl4WDBKU1h6SlNRbEJNWHpNd01IZ3pNREF1YW5Cbnw0NWZmOGIzMTBiZjI1ZDRmNDlmNzg3YmI1ODZmNzViYWMyYmM1ODZjOWEzNjZkNTk0ZDU4ODA2NDNiOWNmZWJi)
![N222](/medias/INDXXXBRGXXX-CR1-BR-2RBPL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5MzN8aW1hZ2UvanBlZ3xhRE0wTDJoaFppOHhNRFV3TnpJMU9EUTJNakl6T0M5SlRrUllXRmhDVWtkWVdGaGZRMUl4WDBKU1h6SlNRbEJNWHpNd01IZ3pNREF1YW5Cbnw0NWZmOGIzMTBiZjI1ZDRmNDlmNzg3YmI1ODZmNzViYWMyYmM1ODZjOWEzNjZkNTk0ZDU4ODA2NDNiOWNmZWJi)
KOYO
KOYO
N222
KOYO KOYO
Description
N222 ; CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing; 110MM Bore; Straight; 200MM Outside Diameter; 38MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
N222
BDI #
17224695
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/N222/p/17224695
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
5.24
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://koyo.jtekt.co.jp
Manufacturer Item Number
N222
Weight / LBS
11.55221
Long Description
Cylindrical Roller Bearing; 110MM Bore; Straight; 200MM Outside Diameter; 38MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Width
1.496 Inch | 38 Millimeter
Outside Diameter
7.874 Inch | 200 Millimeter
Bore
4.331 Inch | 110 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh