Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NCF1864V https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRCBB-NCF-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAxOXxpbWFnZS9qcGVnfGFHTTRMMmhqTWk4eE1EZ3lNVFEzTVRJM01qazVNQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSkRRa0pmVGtOR1gwWkRYek13TUhnek1EQXVhbkJufDJmNzEzODA0N2Q1NjY3MGE2YmI5NTk1MTE4OWZlOWJhMzE5ZTY3MDczZGQ2MzU5MTJjMWI3Yjk0NTU5MDY0MjA
1367791 Cylindrical Roller Bearings 

TIMKEN TIMKEN

NCF1864V

Description

NCF1864V CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SGL ROW

Cylindrical Roller Bearing; 320MM Bore; Straight; 400MM Outside Diameter; 38MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance

Part #

NCF1864V

BDI #
1367791

Details

6718.0 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 6,718.00 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
10.342
EAN
0053893885100
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NCF1864V
Weight / LBS
23.369
Long Description
Cylindrical Roller Bearing; 320MM Bore; Straight; 400MM Outside Diameter; 38MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Width
1.496 Inch | 38 Millimeter
Outside Diameter
15.748 Inch | 400 Millimeter
Bore
12.598 Inch | 320 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh