

SKF
SKF
NJ 316 ECP/C3
SKF SKF
Description
NJ 316 ECP/C3
Cylindrical Roller Bearing; 80MM Bore; Straight; 170MM Outside Diameter; 39MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Part #
NJ 316 ECP/C3
BDI #
1415408
Details
14480.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NJ-316-ECP-C3/p/1415408
Your Price
RSD 14,480.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
4.08
EAN
7316570203431
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Polymer
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
NJ 316 ECP/C3
Weight / LBS
9.002
Long Description
Cylindrical Roller Bearing; 80MM Bore; Straight; 170MM Outside Diameter; 39MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Outside Diameter
6.693 Inch | 170 Millimeter
Width
1.535 Inch | 39 Millimeter
Bore
3.15 Inch | 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh