

TMB
TMB
NJ2211EM
TMB TMB
Description
TMB NJ2211EM
Cylindrical Roller Bearing; Single Row; 55MM Bore; 110MM Outside Diameter; 25MM Width; Brass Cage; Straight Bore Profile; RBEC 1; Relubricatable; C0-Medium Internal Clearance; Retainer
Part #
NJ2211EM
BDI #
25179709
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NJ2211EM/p/25179709
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Product Detail
Cylindrical Roller Bearing
Product Specification
Single Row; 55MM Bore; 110MM Outside Diameter; 25MM Width; Brass Cage; Straight Bore Profile; RBEC 1; Relubricatable; C0-Medium Internal Clearance; Retainer
Long Description
Cylindrical Roller Bearing; Single Row; 55MM Bore; 110MM Outside Diameter; 25MM Width; Brass Cage; Straight Bore Profile; RBEC 1; Relubricatable; C0-Medium Internal Clearance; Retainer