Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NN 3020.K.W33.M.SP.Q851 https://www.bdiexpress.com/medias/INDIBCBRGXXX-CR2-K-BR-3RBPL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODYwN3xpbWFnZS9qcGVnfGFERm1MMmd5WWk4eE1EYzJOalU1TnpNeU5EZ3pNQzlKVGtSSlFrTkNVa2RZV0ZoZlExSXlYMHRmUWxKZk0xSkNVRXhmTXpBd2VETXdNQzVxY0djfGRhMDY0YWE2YzI1OTFjNjkwNWQ0OTU5NjhlYzZjMDVjNGU2MGNkZDBmOGU4NDQ5NGM3ODllOWExYTc1YzY4MzE
507028 Cylindrical Roller Bearings 

IBC BEARING IBC BEARING

NN 3020.K.W33.M.SP.Q851

Description

IBC BEARING NN 3020.K.W33.M.SP.Q851

Cylindrical Roller Bearing; 100MM Bore; Tapered; 150MM Outside Diameter; 37MM Width; Brass Cage; Special Precision; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C1-Tight Internal Clearance

Part #

NN 3020.K.W33.M.SP.Q851

BDI #
507028

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
IBC BEARING
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
2.23
Product Group - BDI
B04144
Bore Profile
Tapered
Cage Material
Brass
Precision Class
Special Precision
Number of Rows of Rollers
Double Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C1-Tight
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
3 Rib Inner Ring | Plain Outer Ring | High Precision Bearing | Lubrication Groove | Small Bearing Clearance
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ibc-waelzlager.com
Weight / LBS
4.9604
Long Description
Cylindrical Roller Bearing; 100MM Bore; Tapered; 150MM Outside Diameter; 37MM Width; Brass Cage; Special Precision; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C1-Tight Internal Clearance
Width
1.457 Inch | 37 Millimeter
Bore
3.937 Inch | 100 Millimeter
Outside Diameter
5.906 Inch | 150 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh