![NN3009 KP51](/medias/INDXXXBRGXXX-CR2-K-STL-3RBPL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwNjR8aW1hZ2UvanBlZ3xhRFl5TDJoaE1TODVPREUwTURFeU9URTVPRE00TDBsT1JGaFlXRUpTUjFoWVdGOURVakpmUzE5VFZFeGZNMUpDVUV4Zk16QXdlRE13TUM1cWNHY3wwMTI5Y2I5NmQ0NGE3MTE5YWVjMDViOGJmZjkwOTc2YjM3MjZlMzJmZDYzNWU1OTdmMDczNWQ4OTNmYjZmM2Ew)
![NN3009 KP51](/medias/INDXXXBRGXXX-CR2-K-STL-3RBPL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwNjR8aW1hZ2UvanBlZ3xhRFl5TDJoaE1TODVPREUwTURFeU9URTVPRE00TDBsT1JGaFlXRUpTUjFoWVdGOURVakpmUzE5VFZFeGZNMUpDVUV4Zk16QXdlRE13TUM1cWNHY3wwMTI5Y2I5NmQ0NGE3MTE5YWVjMDViOGJmZjkwOTc2YjM3MjZlMzJmZDYzNWU1OTdmMDczNWQ4OTNmYjZmM2Ew)
ZKL BEARINGS
ZKL BEARINGS
NN3009 KP51
ZKL BEARINGS ZKL BEARINGS
Description
NN3009K P51 CYLINDRICAL ROLLER BEARING ; DOUBLE ROW 45X75X23
Cylindrical Roller Bearing; 45MM Bore; Tapered; 75MM Outside Diameter; 23MM Width; Steel Cage; RBEC 5 | ISO P5; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C1-Tight Internal Clearance
Part #
NN3009 KP51
BDI #
1468527
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NN3009-KP51/p/1468527
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.38
Product Group - BDI
B04144
Bore Profile
Tapered
Cage Material
Steel
Precision Class
RBEC 5 | ISO P5
Number of Rows of Rollers
Double Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C1-Tight
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
3 Rib Inner Ring | Plain Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.zkl.cz
Manufacturer Item Number
NN3009 KP51
Weight / LBS
0.83776
Long Description
Cylindrical Roller Bearing; 45MM Bore; Tapered; 75MM Outside Diameter; 23MM Width; Steel Cage; RBEC 5 | ISO P5; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C1-Tight Internal Clearance
Bore
1.772 Inch | 45 Millimeter
Width
0.906 Inch | 23 Millimeter
Outside Diameter
2.953 Inch | 75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh