![NN3014 KP41](/medias/INDXXXBRGXXX-CR2-K-STL-3RBPL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwNjR8aW1hZ2UvanBlZ3xhRFl5TDJoaE1TODVPREUwTURFeU9URTVPRE00TDBsT1JGaFlXRUpTUjFoWVdGOURVakpmUzE5VFZFeGZNMUpDVUV4Zk16QXdlRE13TUM1cWNHY3wwMTI5Y2I5NmQ0NGE3MTE5YWVjMDViOGJmZjkwOTc2YjM3MjZlMzJmZDYzNWU1OTdmMDczNWQ4OTNmYjZmM2Ew)
![NN3014 KP41](/medias/INDXXXBRGXXX-CR2-K-STL-3RBPL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwNjR8aW1hZ2UvanBlZ3xhRFl5TDJoaE1TODVPREUwTURFeU9URTVPRE00TDBsT1JGaFlXRUpTUjFoWVdGOURVakpmUzE5VFZFeGZNMUpDVUV4Zk16QXdlRE13TUM1cWNHY3wwMTI5Y2I5NmQ0NGE3MTE5YWVjMDViOGJmZjkwOTc2YjM3MjZlMzJmZDYzNWU1OTdmMDczNWQ4OTNmYjZmM2Ew)
ZKL BEARINGS
ZKL BEARINGS
NN3014 KP41
ZKL BEARINGS ZKL BEARINGS
Description
ZKL BEARINGS NN3014 KP41
Cylindrical Roller Bearing; 70MM Bore; Tapered; 110MM Outside Diameter; 30MM Width; Steel Cage; RBEC 7 | ISO P4; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C1-Tight Internal Clearance
Part #
NN3014 KP41
BDI #
1479240
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NN3014-KP41/p/1479240
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1
Product Group - BDI
B04144
Bore Profile
Tapered
Cage Material
Steel
Precision Class
RBEC 7 | ISO P4
Number of Rows of Rollers
Double Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C1-Tight
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
3 Rib Inner Ring | Plain Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.zkl.cz
Manufacturer Item Number
NN3014 KP41
Weight / LBS
2.20462
Long Description
Cylindrical Roller Bearing; 70MM Bore; Tapered; 110MM Outside Diameter; 30MM Width; Steel Cage; RBEC 7 | ISO P4; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C1-Tight Internal Clearance
Width
1.181 Inch | 30 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Bore
2.756 Inch | 70 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh