https://www.bdiexpress.com/medias/INDFAGBRGCYL-CR2-TPR-PLS-3RBPL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIzMzl8aW1hZ2UvanBlZ3xhRGt6TDJnNE5DOHhNRFV4TXpjd01qVTRORE0xTUM5SlRrUkdRVWRDVWtkRFdVeGZRMUl5WDFSUVVsOVFURk5mTTFKQ1VFeGZNekF3ZURNd01DNXFjR2N8YWE1OWViYzdkZWQ5OTA0MjU3YjZjODdjMTE2NGMwMjVkMjhmYWE4YjAzN2M1YjkzZTZiZjcyZjgzYjUyYTM2MA
FAG
FAG
NN3021-D-K-TVP-SP-XL
FAG FAG
Description
NN3021-D-K-TVP-SP-XL X-LIFE BEARING ; CYL ROLLER 105MM X 160MM
Cylindrical Roller Bearing; 105MM Bore; Tapered; 160MM Outside Diameter; 41MM Width; Plastic Cage; Special Precision; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
NN3021-D-K-TVP-SP-XL
BDI #
24259537
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NN3021-D-K-TVP-SP-XL/p/24259537
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
2.673
EAN
4054369365047
Product Group - BDI
B04144
Bore Profile
Tapered
Cage Material
Plastic
Precision Class
Special Precision
Number of Rows of Rollers
Double Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
3 Rib Inner Ring | Plain Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
5.89295
Long Description
Cylindrical Roller Bearing; 105MM Bore; Tapered; 160MM Outside Diameter; 41MM Width; Plastic Cage; Special Precision; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Width
1.614 Inch | 41 Millimeter
Bore
4.134 Inch | 105 Millimeter
Outside Diameter
6.299 Inch | 160 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh