

CONSOLIDATED BEARING
CONSOLIDATED BEARING
NNCF-5032V C/3
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
NNCF-5032V C/3 CYLINDRICAL ROLLER BRG
Cylindrical Roller Bearing; 160MM Bore; Straight; 240MM Outside Diameter; 109MM Width; RBEC 1 | ISO P0; Double Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C3-Loose Internal Clearance
Part #
NNCF-5032V C/3
BDI #
205662
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NNCF-5032V-C-3/p/205662
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
16.6
EAN
0644075257015
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Double Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
NNCF-5032V C/3
Weight / LBS
36.66
Long Description
Cylindrical Roller Bearing; 160MM Bore; Straight; 240MM Outside Diameter; 109MM Width; RBEC 1 | ISO P0; Double Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C3-Loose Internal Clearance
Bore
6.299 Inch | 160 Millimeter
Width
4.291 Inch | 109 Millimeter
Outside Diameter
9.449 Inch | 240 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh