![NU 1036 M](/medias/INDROLXXXXXX-NU1036M-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2NTZ8aW1hZ2UvanBlZ3xhR1ZsTDJneFlpOHhNREU1TnpJMk9USXhOek14TUM5SlRrUlNUMHhZV0ZoWVdGaGZUbFV4TURNMlRWOHdNVjh6TURCNE16QXdMbXB3Wnd8ZTljZDEwZmFhOWQyYjkyZWE3MThhZGJjOTA2NDczMjY4YTBkMWY4MmQ1ZGJmMDk0MzE5ZjVhYTM4NzNkN2ExMA)
![NU 1036 M](/medias/INDROLXXXXXX-NU1036M-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2NTZ8aW1hZ2UvanBlZ3xhR1ZsTDJneFlpOHhNREU1TnpJMk9USXhOek14TUM5SlRrUlNUMHhZV0ZoWVdGaGZUbFV4TURNMlRWOHdNVjh6TURCNE16QXdMbXB3Wnd8ZTljZDEwZmFhOWQyYjkyZWE3MThhZGJjOTA2NDczMjY4YTBkMWY4MmQ1ZGJmMDk0MzE5ZjVhYTM4NzNkN2ExMA)
ROLLWAY BEARING
ROLLWAY BEARING
NU 1036 M
ROLLWAY BEARING ROLLWAY BEARING
Description
NU 1036 M CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Cylindrical Roller Bearing; 180MM Bore; Straight; 280MM Outside Diameter; 46MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
NU 1036 M
BDI #
24010310
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NU-1036-M/p/24010310
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
10.5
EAN
0637410085428
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Pain Inner Ring | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
24010310
Weight / LBS
23.15
Long Description
Cylindrical Roller Bearing; 180MM Bore; Straight; 280MM Outside Diameter; 46MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Bore
7.087 Inch | 180 Millimeter
Outside Diameter
11.024 Inch | 280 Millimeter
Width
1.811 Inch | 46 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh